Shop All Dual Flush Valves
Kohler
1.28 gpf, Polished Chrome, Single Flush, Toilet Flushometer
Mfr # K-76321-CP
Zoro # G2153805
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Vacuum Breaker, Control Stop
- Spud Coupling 1-1/2"
- Valve Design Piston
- Gallons per Flush 1.28
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # K-76321-CP
- Zoro # G2153805
- UPC # 885612458438
- Country of Origin Multiple
- Category Dual Flush Valves
Dimensions
Manufacturers Warranty Length | 1 yr. |
Inlet Size | 1 in IPS |
Details
Includes | Vacuum Breaker, Control Stop |
Spud Coupling | 1-1/2" |
Valve Design | Piston |
Item | Flushometer |
Gallons per Flush | 1.28 |
Finish | Polished Chrome |
Flush Mode | Single Flush |
Fixture Type | Toilet |
Standards | ADA, CSA B651, ASME A112.18, CSA B125.1 |
Pressure Range | 25 to 80 psi |
Rough-In | 12 in |
Fixture Connection | Top Spud |
Brand and Series | Kohler |
Description
Manual Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Metric Compression Fitting, Brass, (222P-6-MI16)
- CUSH-A-NATOR High Intensity Temp Orange, Steel, Pipe (HIT64P)
- BECK 1/4" x 3-1/2" Black Pipe Nipple Sch 40 (0330006206)
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, DC, 1-1/2" Coupler Dust Cap (BULK-CGF-159)
- KOHLER 0.125 gpf, Polished chrome, Single Flush, Urinal Flushometer (K-76317-CP)
- KOHLER Dual Flush Push Rods Kit (1266858)
- KOHLER 1 gpf, Polished Chrome, Single Flush, Urinal Flushometer (K-76319-CP)
- KOHLER 1.6 gpf, Polished Chrome, Single Flush, Toilet Flushometer (K-76322-CP)
- KOHLER Valve Service Kit, 820 Dual Flush Valve (1269696)
- KOHLER 0.5 gpf, Polished Chrome, Single Flush, Urinal Flushometer (K-76318-CP)
- SLOAN Sloan 111-1.28 (3780046)
- Kohler Dual Flush Valves