Shop All Toilets
Kohler
1.28 gpf, Gravity Flush, Floor Mounted Mount, Elongated
Mfr # K51720
Zoro # G404063332
product price: $1,457.99
/ea
Free Shipping & Returns
$1,457.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor Mounted
- Bowl Shape Elongated
- Gallons per Flush 1.28
- Material Vitreous China
- Standards ASME A112.19.2; ANSI, ASME, CSA; WaterSense Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Depth | 27-3/4 in |
Overall Height | 25-5/16 in |
Trapway Dia. | 2-1/8 in |
Overall Width (In.) | 16-3/8 in |
Bowl Height | 16-1/2 in |
Details
Mounting Style | Floor Mounted |
Bowl Shape | Elongated |
Gallons per Flush | 1.28 |
Material | Vitreous China |
Standards | ASME A112.19.2; ANSI, ASME, CSA; WaterSense Certified |
Flushing Method | Gravity Flush |
Features | Glazed Trapway, Concealed Trapway, Soft Close, Chair Height, Low Profile; Water Efficient |
Collection | San Souci, Comfort Height |
Water Surface Area | 10-3/4 in x 7-1/2 in) |
ADA Compliant | Yes |
One Piece/Two Piece | One Piece |
Mounting Hole Center to Center | 5-1/2 in |
Rough-In | 12 in |
With Seat/Without Seat | With Seat |
Description
Features
- San souci comfort height elongated toilet with aquapiston flushing technology
- One-piece toilets integrate the tank and bowl into a seamless, easy-to-clean design
- Compact elongated bowl gives added comfort while occupying the same space as a round-front bowl
- Low-profile design
- Comfort height feature gives chair-height seating that makes sitting down and standing up easier for most adults
- Concealed trapway and low-profile bolt caps facilitate easier cleaning and enhanced design
- Standard left-hand trip lever included
- Color: White
- Material: Vitreous China
- Shape: Elongated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Repair Kit Do32Aan Repair Kit Sack And Stem (0337137)
- STIEBEL ELTRON Electric Tankless Water Heater, 240/208V (DHC 4-2 CLASSIC)
- PARKER 0.17" Barb x 1/8" MNPT Brass Male 90 Degree Elbow (229-4-2)
- CENTRAL BRASS Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome, Number of Holes: 2 Hole (0048-TA3)
- KOHLER San Souci Comfort Height One-Piece (5172-7)
- KOHLER Dexter Elongated Urinal With Top Spu (5016-ET-7)
- KOHLER Kathryn Comfort Height One-Piece C (3940-0)
- KOHLER Elongated 1.28 GPF Toilet (3998-0)
- KOHLER Highline 1.28 10 Ri Eb Toilet W/Insul (3889-U-7)
- KOHLER Kingston Two-Piece Round-Front 1.28 Gpf Toilet (25097-0)
- SLOAN Wets2003.1001 St2003 Ryl111-1.6, 1.6 gpf, Flushometer, Floor Mount, Elongated, White (20031001)
- Kohler Toilets