Shop All Toilets
Kohler
1.28 gpf, Gravity Flush, Floor Mounted Mount, Elongated
Mfr # K39990
Zoro # G904063290
product price: $407.99
/ea
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor Mounted
- Bowl Shape Elongated
- Gallons per Flush 1.28
- Material Vitreous China
- Standards WaterSense Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Depth | 29-3/4 in |
Overall Height | 31-1/4 in |
Bowl Height | 16-1/2 in |
Trapway Dia. | 2-1/8 in |
Overall Width (In.) | 18-1/8 in |
Overall Length (In.) | 29-3/4 in |
Details
Mounting Style | Floor Mounted |
Bowl Shape | Elongated |
Gallons per Flush | 1.28 |
Material | Vitreous China |
Standards | WaterSense Certified |
Flushing Method | Gravity Flush |
ADA Compliant | Yes |
Features | Chair Height; Water Efficient |
One Piece/Two Piece | Two Piece |
Rough-In | 12 in |
Collection | Highline, Comfort Height |
With Seat/Without Seat | Without Seat |
Water Surface Area | 11-3/8 in x 8 in |
Description
Browse our wide selection of small and big bathroom accessories appliances designed keeping quality and reliability in mind. These bathroom appliances are easy to use and make your everyday life much convenient and comfortable.
Features- Highline comfort height elongated toilet with flush technology & left hand trip lever
- Color: White
- Material: Vitreous China
- Shape: Elongated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS Classic 10" Cold Water Dispenser in Polished Brass (D2033-NL-01)
- KORKY PLUS KORKY PLUS FLAPPER 3 PAK (2001TP)
- ZORO SELECT Water Heater Element, 13-1/2"L, 240V, 4500W (60057N)
- B & K 2 BRS FPT Ball Valve (107-818NL)
- KOHLER Steward Hybrid High-Efficiency Urinal (5244-ER-0)
- KOHLER Toilet, Gravity Flush, Floor Mounted Mount, Elongated, Gray (3946-95)
- KOHLER Toilet, Gravity Flush, Floor Mounted Mount, Elongated, White (5310-RA-0)
- KOHLER Toilet, Gravity Flush, Siphon Jet, Floor Mounted Mount, Elongated, White (5298-RA-0)
- KOHLER Classic Elongated Chair Height Toilet (3493-RA-0)
- KOHLER Toilet, Gravity Flush, Floor Mounted Mount, Elongated, White (3998-TR-0)
- BESTCARE Ligature Resistant Toilet, 1.28 to 1.6 gpf, Siphon Jet, Floor Mount, Elongated, White (WH2145_12)
- Kohler Toilets