Shop All Bath Tubs
Kohler
1259-0, 72" L, 36" W, Acrylic
Mfr # 1259-0
Zoro # G2615713
product price: $1,168.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,168.99
Free 30-Day Returns
Key Features
- Length 72"
- Width 36"
- Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, Black, Overall 50 ft L (95U-6-062-BLK-050)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (UV150FP)
- LEGRIS Push-to-Connect Union Elbow, 3/8 in Tube Size, Brass, Silver (3602 60 00)
- NDS Chan Grate/Drain Kit (864G)
- KOHLER 1115-0, 72" L, 42" W (1115-0)
- KOHLER 41 (1849-GH-0)
- KOHLER 1125-LA-0, 72" L, 36" W (1125-LA-0)
- KOHLER 837-0, 60" L, 30" W, Cast Iron (837-0)
- KOHLER 1113-RA-0, 60" L, 42" W (1113-RA-0)
- KOHLER 1124-RA-0, 72" L, 36" W (1124-RA-0)
- KOHLER Artifacts Bath Base For Freestanding Bath (20027-96)
- Kohler Bath Tubs