Shop All Bath Tubs
Kohler
1242-RA-0, 60" L, 36" W, Acrylic
Mfr # 1242-RA-0
Zoro # G2615731
product price: $1,303.50
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,303.50
Free 30-Day Returns
Key Features
- Length 60"
- Width 36"
- Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Neo VS-122-MB Holder (VS-122-MB)
- WOODFORD MFG 1 in. x 3/4 in. NPT x MPT 1 in. Stainless Steel Pipe x 3 ft. Bury IOWA Freezeless Yard Hydrant (Y34-3-SS)
- ARMACELL 1/8" x 6 ft. Pipe Insulation, 3/8" Wall (DGS03838)
- DIXON 3 in B5116 SILICONE REPAIR KIT SEE ORDER (B5116-RKS300)
- KOHLER 1123-RA-0, 60" L, 32" W (1123-RA-0)
- KOHLER 505-0, 60" L, 32" W, Cast Iron (505-0)
- KOHLER 1142-0, 60" L, 36" W (1142-0)
- KOHLER 1956-RA-0, 60" L, 30" W (1956-RA-0)
- KOHLER Underscore Bask Di 66X32 Bath (1821-W1-95)
- KOHLER 1259-LA-0, 72" L, 36" W, Acrylic (1259-LA-0)
- KINGSTON BRASS XVTPN603020L 60" Acrylic Drop In Tub w/R, 60" L, 30" W, White, Acrylic (XVTPN603020L)
- Kohler Bath Tubs