Shop All Bath Tubs
Kohler
1242-LA-0, 60" L, 36" W, Acrylic
Mfr # 1242-LA-0
Zoro # G2615591
product price: $1,303.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$1,303.99
Free 30-Day Returns
Key Features
- Length 60"
- Width 36"
- Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE Pro Pex Cutter, PE Material Application (25880)
- CHERNE Hose Extension, Air, 120" Length, 3/16" ID (274100)
- VIEGA Viega ProPress ball valve, 1" x 1" (24040)
- DANCO Faucet Stem 2H-1H/C Ppfister (15625E)
- KOHLER 855-0, 66" L, 36" W, Cast Iron (855-0)
- KOHLER Expanse(R) 60" X 30-36" Curved Alcove Bath With Integral Flange And Right-Hand Drain (1118-RA-0)
- KOHLER Windward 60X42 Ia Bath, Rh Drain (1113-RA-96)
- KOHLER Archer Ia Bath, 5' Rh Drain (1123-RA-58)
- KOHLER 20201-LA-0, 60" L, 30" W (20201-LA-0)
- KOHLER 1136-0, 66" L, 36" W (1136-0)
- KOHLER 1124-LA-0, 72" L, 36" W (1124-LA-0)
- Kohler Bath Tubs