Shop All Bath Tubs
Kohler
1239-LA-0, 60" L, 36" W
Mfr # 1239-LA-0
Zoro # G2619143
product price: $2,728.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,728.99
Free 30-Day Returns
Key Features
- Length 60"
- Width 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASAHI Strainer, Sediment, Screen 2", 20 Mesh (3182020)
- SPRINGER PARTS Definox 7000006 Replacement Part (7000006SP)
- MUNRO 2 in. PVC & Stainless Steel Ball Valve (BV200)
- 3M Water Softener, 15" Depth, 63" H (CFSM1254)
- KOHLER Archer Heated Bbm 5' Bath, Lh Flg (1947-GHLF-7)
- KOHLER 59.69 in L, 34 in W, White (8332-0)
- KOHLER 1121-0, 60" L, 30" W (1121-0)
- KOHLER 722-0, 60" L, 32" W (722-0)
- KOHLER 1848-0, 60" L, 36" W (1848-0)
- KOHLER 60 in L, 42 in W, White, Acrylic (1113-L-0)
- ALFI BRAND Tub, 63 L, 38.5 W, Gray Matte, Concrete (ABCO63TUB)
- Kohler Bath Tubs