Shop All Bath Tubs
Kohler
1229-RA-0, 66" L, 36" W
Mfr # 1229-RA-0
Zoro # G2616045
product price: $1,333.50
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,333.50
Free 30-Day Returns
Key Features
- Length 66"
- Width 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA Tubing, Clear, Shore A 73, 1" I.D. (K3150-16X50)
- ASAHI 1-1/2" Socket x Thread CPVC Ball Valve 2-Way (1613015)
- B & K Bush Hex Gal 2-1/2 X 2 (511-998BC)
- NIBCO PEX CRIMP RING 1/2""PK25 (23102CP25)
- KOHLER 1957-LA-0, 60" L, 32" W (1957-LA-0)
- KOHLER Soaking Tub, 66-1/8 in L, 32-1/2 in W, White, Cast Iron (21000-P5-0)
- KOHLER 1150-LA-0, 60" L, 32" W (1150-LA-0)
- KOHLER 1229-0, 66" L, 36" W, Acrylic (1229-0)
- KOHLER 1147-0, 60" L, 40" W (1147-0)
- KOHLER 1949-0, 66" L, 32" W, Acrylic (1949-0)
- KOHLER Underscore Bask Di 66X32 Bath (1821-W1-95)
- Kohler Bath Tubs