Shop All Bath Tubs
Kohler
1229-0, 66" L, 36" W, Acrylic
Mfr # 1229-0
Zoro # G2615415
product price: $1,203.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$1,203.99
Free 30-Day Returns
Key Features
- Length 66"
- Width 36"
- Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handle, Chrome (92191)
- PRO PRODUCTS All Purpose Liquid Softener Cleaner, 1gal (RK41N)
- SEE ALL INDUSTRIES 12 in "H x 18 in "W, Frameless Mirror (G1218)
- LEGEND VALVE 3/4" S-1001 NO LEAD CXC FP BV (101-044NL)
- KOHLER 1123-RA-0, 60" L, 32" W (1123-RA-0)
- KOHLER 1834-W1-0, 72" L, 36" W (1834-W1-0)
- KOHLER 66-15/16 in L, 36 in W, White, Cast Iron (894-F62-0)
- KOHLER 1147-0, 60" L, 40" W (1147-0)
- KOHLER Air Tub, 65-13/16 in L, 36 in W, White, Acrylic (1967-GHW-0)
- KOHLER Bath Tub, 60 in L, 32 in W, Thunder Grey, Acrylic (1123-LA-58)
- CAMBRIDGE PLUMBING Acrylic Double Ended Pedestal Soaking Tub 70" X 30" with 7" Deck Mount Faucet Drillings (ADE-PED-DH)
- Kohler Bath Tubs