Shop All Bath Tubs
Kohler
1219-R-0, 60" L, 32" W, Acrylic
Mfr # 1219-R-0
Zoro # G2619082
product price: $1,093.50
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,093.50
Free 30-Day Returns
Key Features
- Length 60"
- Width 32"
- Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 60" |
Width | 32" |
Details
Item | 1219-R-0 |
Material | Acrylic |
Description
1219-R-0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" FNPT 316/316L SS Tee (2000300218)
- ZORO SELECT 1/2" x 2-1/2" Black Pipe Nipple Sch 160 (82403)
- MOEN Posi-Temp(R) Valve Trim (T2741)
- LEGEND VALVE 1/2 X 12 T-552P PEX FROST FREE (108-145)
- KOHLER 745-0, 54" L, 31" W, Cast Iron (745-0)
- KOHLER Air Tub, 72 in L, 36 in W, White, Acrylic (1124-GHLA-0)
- KOHLER Bath Tub, 60" L, 32" W (1122-HL-0)
- KOHLER Bath Tub, 60 in L, 32 in W, Thunder Grey, Acrylic (1123-LA-58)
- KOHLER Entity 5' Lh Ia 60X36 Bath (26107-LA-0)
- KOHLER 60x32-38 Alcove Bath W/ Curved Integral Apron & Right-Hand Drain, 60" L, White (1100-RA-0)
- CAMBRIDGE PLUMBING Rolled rim clawfoot tub and deck mount plumbing pkg faucet 463D Polished Chrome Holes 54" (RR55-463D-6-PKG-CP-7DH)
- Kohler Bath Tubs