Shop All Bath Tubs
Kohler
1165-S1-0, 72" L, 42" W, Acrylic
Mfr # 1165-S1-0
Zoro # G2615984
product price: $1,146.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,146.00
Free 30-Day Returns
Key Features
- Length 72"
- Width 42"
- Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Hex Nipple, MNPT, 3/8" Pipe Size 10 PK (6AZD2)
- KISSLER Tank Lever, Brass, Chrome Finish, 9" Size (60-1630)
- DWYER INSTRUMENTS Ss Y Strainer, 12 Sst Strainer (SYS-02)
- B & K SAFERGRP T&S BAR 24""WHT (10318)
- KOHLER Windward 60X42 Ia Bath, Rh Drain (1113-RA-96)
- KOHLER 1949-LA-0, 66" L, 32" W, Acrylic (1949-LA-0)
- KOHLER Expanse(R) 60" X 30-36" Curved Alcove Bath With Integral Flange And Right-Hand Drain (1118-RA-0)
- KOHLER Soaking Tub, 66-1/8 in L, 32-1/2 in W, White, Cast Iron (21000-P5-0)
- KOHLER 1957-LA-0, 60" L, 32" W (1957-LA-0)
- KOHLER 1259-0, 72" L, 36" W, Acrylic (1259-0)
- KINGSTON BRASS VTAP603220CL 60" Acrylic Alcove Tub with, 60" L, 2.75" W, White, Acrylic (VTAP603220CL)
- Kohler Bath Tubs