Shop All Bath Tubs
Kohler
1124-H-0, 72" L, 36" W
Mfr # 1124-H-0
Zoro # G2615241
product price: $3,279.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$3,279.99
Free 30-Day Returns
Key Features
- Length 72"
- Width 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" x 12" Black Pipe Nipple Sch 160 (82616)
- DELTA Vero MonitorĀ® 17 Series Shower Trim Champagne Bronze (T17253-CZ)
- MANSFIELD Model 40 Left Hand Chrome Tank Lever with Plastic Arm (086306030)
- SOUTHLAND 2 In. x 2 In. FPT Galvanized Coupling (511-208BG)
- KOHLER 60 in L, 30 in W, Biscuit, Acrylic (1956-RA-96)
- KOHLER Air Tub, 60 in L, 32 in W, Acrylic (1122-GH-0)
- KOHLER 1242-LA-0, 60" L, 36" W, Acrylic (1242-LA-0)
- KOHLER Archer Ia Bath, 6', Rh Apron (1125-RA-96)
- KOHLER 1113-RA-0, 60" L, 42" W (1113-RA-0)
- KOHLER 65-1/2 in L, 35-1/2 in W, White, Acrylic (6368-0)
- WESTBRASS Standard 5-1/2" Tub Spout in Satin Nickel (D310-07)
- Kohler Bath Tubs