Shop All Bath Tubs
Kohler
1124-0, 72" L, 36" W
Mfr # 1124-0
Zoro # G2618915
product price: $2,668.50
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,668.50
Free 30-Day Returns
Key Features
- Length 72"
- Width 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 72" |
Width | 36" |
Details
Item | 1124-0 |
Description
1124-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Oxygen Barrier, 1/2 in, Orange (U860O300)
- ARMACELL 1-1/8" Id X 1-1/2" Armaflex Pipe Insul. 36/Ctn (APT11815)
- SLOAN Vacuum Breaker, 1-1/2 x 24-1/2", For use with Royal Flushometer (V600AA)
- PROSOURCE Ballcock Toilet Plstc 8-1/2 (24419-3L)
- KOHLER 1113-0, 60" L, 42" W (1113-0)
- KOHLER 1259-0, 72" L, 36" W, Acrylic (1259-0)
- KOHLER Archer Heated Bbm 6' Ia Bath, Rh (1124-GHRA-0)
- KOHLER 855-0, 66" L, 36" W, Cast Iron (855-0)
- KOHLER Archer 72" X 36" Alcove Bath With Integral Apron And Left-Hand Drain (1125-LA-NY)
- KOHLER 875-0, 60" L, 32" W (875-0)
- AMERICAN STANDARD Deep Soak Bathtub, 60 x 32", White, 60" L, 32" W (2422V002.020)
- Kohler Bath Tubs