Shop All Bath Tubs
Kohler
1123-LA-0, 60" L, 32" W
Mfr # 1123-LA-0
Zoro # G2615205
product price: $988.50
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$988.50
Free 30-Day Returns
Key Features
- Length 60"
- Width 32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&K 3/4 In. x 24 In. Schedule 80 PVC Nipple (404-240)
- ZURN Shower Set Screw, Zinc (7000-11G)
- CHICAGO FAUCET Retro-Fit Kit, Marathon(R) (2200-200KJKABCP)
- STREAMLINE Straight Copper Tubing, 3 1/8 in Outside Dia, 10 ft Length, Type L (LH30010)
- KOHLER 715-0, 60" L, 30" W, Cast Iron (715-0)
- KOHLER 1957-RA-0, 60" L, 32" W (1957-RA-0)
- KOHLER Archer Ia Bath, 6', Rh Apron (1125-RA-96)
- KOHLER Archer 60 X 32 Drop-In Whirlpool W/ Heater (1122-H-0)
- KOHLER Stargaze Fs 60 Bath With Bask (24011-W1-0)
- KOHLER 1229-0, 66" L, 36" W, Acrylic (1229-0)
- KOHLER Bath Tub, 66 in L, 42 in W, White, Acrylic (1169-0)
- Kohler Bath Tubs