Kohler

1113-0, 60" L, 42" W


product price: $928.50
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Length 60"
  • Width 42"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Kohler
  • MFR # 1113-0
  • Zoro # G2615625
  • UPC #
    650531374523
  • Country of Origin China
  • Category Bath Tubs

Dimensions

Length 60"
Width 42"

Details

Item 1113-0

Description

1113-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.