Shop All Showerheads and Tub Faucets
Kohler
10" Rainhead With Katalyst Air-Induction Technology, 2.5 Gpm
Mfr # 13689-BV
Zoro # G201197322
Free Shipping & Returns
$705.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 10 in
- Length (In.) 10 in
- Overall Height 2-3/4 in
- Color/Finish Vibrant Brushed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 13689-BV
- Zoro # G201197322
- UPC # 650531943408
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Dimensions
Overall Width | 10 in |
Length (In.) | 10 in |
Overall Height | 2-3/4 in |
Details
Color/Finish | Vibrant Brushed Bronze |
Description
Enjoy a shower that simulates the soaking deluge of a warm summer downpour. This contemporary-style rainhead features innovative Katalyst air-induction technology, which efficiently mixes air and water to produce large water droplets and deliver a powerful, thoroughly drenching overhead shower experience. Its clean good looks and durable finish coordinate with many other KOHLER faucets and accessories.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAW PLUGS Mech Exp Plug, Wing-Nut, 2In (72005)
- BRADLEY 30" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8120-001300-GR)
- KINGSTON BRASS Shower Faucet, Brushed Nickel, Wall Mount (KB538SO)
- LASCO FITTINGS Swing Joint, 1 in, Schedule 40, White (G132212)
- KOHLER Hint Single-Handle Deck-Mount Bath Faucet With Handshower (97070-4-BN)
- KOHLER Awaken G90 1.75 Gpm Handshower Kit (98361-G-BL)
- KOHLER Bath Filler Trim, Vibrant Titanium, Floor (T73087-4-TT)
- KOHLER 8” Contemporary Round Rain Shwhd, 1.75Gpm (13688-G-2MB)
- KOHLER Shift Plus Square Mf Hndshwr, 2.5Gpm (21336-BL)
- KOHLER 12" Rainhead With Katalyst Air-Induction Technology, 2.5 Gpm (13690-BV)
- HOMEWERKS Outdoor Shower Kit (3070-250-B-WS)
- Kohler Showerheads and Tub Faucets