Shop All Bathroom Sink Faucets
Kohler
10 in, 11 in, 12 in, 13 in, 14 in, 15 in, 16 in, 8 in, 9 in Mount, 3 Hole Bathroom Faucet
Mfr # 72759-2MB
Zoro # G701209013
product price: $476.40
/ea
Free Shipping & Returns
$476.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center 10 in, 11 in, 12 in, 13 in, 14 in, 15 in, 16 in, 8 in, 9 in
- Number of Holes 3
- Mounting Type Widespread
- ADA Compliant Yes
- Finish Vibrant Brushed Modern Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 72759-2MB
- Zoro # G701209013
- UPC # 885612712790
- Country of Origin Unknown
- Category Bathroom Sink Faucets
Dimensions
Height | 4.688 in |
Width | 2.688 in |
Details
Mounting Hole Center to Center | 10 in, 11 in, 12 in, 13 in, 14 in, 15 in, 16 in, 8 in, 9 in |
Number of Holes | 3 |
Mounting Type | Widespread |
ADA Compliant | Yes |
Finish | Vibrant Brushed Modern Brass |
Flow Rate | 1.2 GPM |
Series | Artifacts |
Mounting | Deck Mounted |
Material | Brass |
Faucet Spout | Fixed |
ANSI Compliant | Yes |
Includes | Drain Assembly |
Standards | ASME A112.18.1; CSA, NSF; ANSI 372, ANSI 61 |
Green Environmental Attribute | Eco Friendly |
Item | Bathroom Faucet |
Compliance | CA Drought Compliant; Low Lead Compliant |
Spout Reach | 5-3/8 in |
Number Of Handles | 2 |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Margaux Rite-Temp Shower Valve Tri (TS16234-4-BV)
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 1/2 in. MPT X 1/2 in. D FPT PVC Plug (PVC 02113 0600)
- KOHLER Underscore Bask Di 66X32 Bath (1821-W1-95)
- SPARTAN 24VDC Direct Acting Solenoid Valve, Normally Closed (3922-1E03-BAA3A1)
- KOHLER Dual Handle 8" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (K-15261-4RA-CP)
- KOHLER Pinstripe Pure Widespread Lavatory Fa (13132-4A-CP)
- KOHLER 4 in Mount, 3 Hole Tahoe Metal Frame Lavatory With 4" Ce (2890-4-0)
- KOHLER Manual Single Hole Mount, Straight Spout Bathroom Faucet (K-14402-4A-CP)
- KOHLER Manual 8" Mount, Gooseneck Bathroom Faucet (K-800T70-5AKA-CP)
- KOHLER 8 in Mount, 3 Hole Devonshire Deck-/Rim-Mount High-Flow, Polished Brass (T398-4-PB)
- ELKAY Lever Handle 8" Mount, 4 Hole Faucet, Lavatory, Deck Mount, Chrome (LKD2433C)
- Kohler Bathroom Sink Faucets