Shop All Bathroom Sink Faucets
Kohler
10 in, 11 in, 12 in, 13 in, 14 in, 15 in, 16 in, 8 in, 9 in Mount, 3 Hole
Mfr # 14410-4-CP
Zoro # G7866404
product price: $657.22
/ea
Free Shipping & Returns
$657.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center 10 in, 11 in, 12 in, 13 in, 14 in, 15 in, 16 in, 8 in, 9 in
- Number of Holes 3
- Mounting Type Widespread
- ADA Compliant Yes
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 14410-4-CP
- Zoro # G7866404
- UPC # 087206751059
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Connection Size | 9/16 in |
Height | 3-15/16 in |
Details
Mounting Hole Center to Center | 10 in, 11 in, 12 in, 13 in, 14 in, 15 in, 16 in, 8 in, 9 in |
Number of Holes | 3 |
Mounting Type | Widespread |
ADA Compliant | Yes |
Handle Type | Lever |
Flow Rate | 1.2 GPM |
Standards | ASME A112.18.1; CSA; ANSI 372, ANSI 61, ANSI A117.1 |
Faucet Spout | Conventional Fixed |
Spout Reach | 5 in |
Compliance | CA Drought Compliant; Low Lead Compliant |
Series | Purist |
ANSI Compliant | Yes |
Item | Purist Widespread Lavatory Faucet Wit |
Color | Polished Chrome |
Material | Metal |
Includes | Drain Assembly; Handles; Installation Hardware; Pop-Up; Valve |
Valve Type | Ceramic Disc |
Mounting | Deck Mounted |
Number Of Handles | 2 |
Description
Purist Widespread Lavatory Faucet Wit
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Drinking Fountain with Bottle Filler (EZO8WSLK)
- MODINE 5H71675 Fan Timer (5H71675)
- MOEN Cartridge Repair Kit (130156)
- OLYMPIA FAUCETS Two Handle Roman Tub Trim Set, Widespread, Brushed Nickel, Spout Reach: 8" (P-1171T-BN)
- KOHLER Oblo Dc W/ Mixing Tee (104B77-SANA-CP)
- KOHLER Purist Widespread Lavatory Faucet Wit (14406-4-BN)
- KOHLER Honesty Widespread Bathroom Sink Faucet (23255-4-BN)
- KOHLER Touchless Single Hole Mount, Straight Spout Bathroom Faucet (K-7514-CP)
- KOHLER Manual Single Hole Mount, Low Arc Bathroom Faucet (K-10215-4-CP)
- KOHLER Touchless Single Hole Mount, Gooseneck Bathroom Faucet (K-13475-CP)
- DELTA DELTA Peerless P240LF Bathroom Faucet, 2-Faucet Handle, 3 in H Spout, Chrome (P240LF)
- Kohler Bathroom Sink Faucets