Shop All Faucet Aerators
Kohler
1 gpm Aerated Outlets, Chrome, Metal
Mfr # K-1105674
Zoro # G4329984
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size Type Male
- Flow Rate 1 gpm
- Flow Outlet Type Aerated
- Fits Brand Kohler
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # K-1105674
- Zoro # G4329984
- UPC # 650531828545
- Country of Origin China
- Category Faucet Aerators
Dimensions
Thread Size Type | Male |
Details
Item | Aerated Outlets |
Flow Rate | 1 gpm |
Flow Outlet Type | Aerated |
Fits Brand | Kohler |
Finish | Chrome |
Material of Construction | Metal |
Aerator Features | Antimicrobial |
Flow Rate (GPM) | 1 |
Description
Aerated Outlets, Thread Size Type Male, Flow Rate 1 gpm, Flow Outlet Type Aerated, Chrome Finish, Aerator Features Antimicrobial
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sanitary Spool, 72" L, Straight Shape (SPOOL-0200X72.00-7-4)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 200 gpm, 75m, PK20 (KE75K2S-75)
- ASCO 120V AC Anodized Aluminum Pilot Solenoid Valve, Universal, 1/4 in Pipe Size (EF8551A001MS)
- MILWAUKEE VALVE Gate Valve, Class 125, 4 In. (2882-M26 4)
- KOHLER Kit, Aerator, 1.5 Gpm (1054432)
- KOHLER Wrench, V.P. Aerator (1052495)
- KOHLER Aerator Kit, 0.5 Gpm Vr (1377226)
- KOHLER Aerator, Medium, 1.2 Gpm (1268818)
- KOHLER Washer, Aerator (78783)
- KOHLER Aerator Kit (1124439)
- PLUMB PAK 55/64"-27 Thread Size, Chrome, Brass (PP800-15)
- Kohler Faucet Aerators