Shop All Automatic Flush Valve
This Product is Discontinued
Kohler
0.125 gpf, Urinal Automatic Flush Valve, Polished Chrome (Discontinued)
Mfr # K-10949-SV-CP
Zoro # G3795104
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fixture Connection Top Spud
- Brand and Series Kohler
- Flush Mode Single Flush
- Gallons per Flush 0.125 gpf
- Rough-In 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # K-10949-SV-CP
- Zoro # G3795104
- UPC # 885612418104
- Country of Origin Multiple
- Category Automatic Flush Valve
Dimensions
Inlet Size | 2-1/2 in IPS |
Manufacturers Warranty Length | 1 yr |
Details
Fixture Connection | Top Spud |
Brand and Series | Kohler |
Flush Mode | Single Flush |
Gallons per Flush | 0.125 gpf |
Rough-In | 11 1/2 in |
Spud Coupling | 3/4 in |
Basic Power Source | Battery |
Finish | Polished Chrome |
Standards | ADA Compliant; ASME A112.18, CSA B125.1, CSA B651 |
Valve Design | Sensor |
Includes | 1.5V AA Batteries |
Item | Automatic Flush Valve |
Fixture Type | Urinal |
Exposed/Concealed | Exposed |
Pressure Range | 25 to 80 psi |
Battery Life | 3 yr @ 4000 Flushes/Month |
Description
Automatic Flush Valve
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.