Shop All Dual Flush Valves
Kohler
0.125 gpf, Polished chrome, Single Flush, Urinal Flushometer
Mfr # K-76317-CP
Zoro # G2153699
product price: $124.76
/ea
Free Shipping & Returns
$124.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Design Piston
- Finish Polished chrome
- Manufacturers Warranty Length 1 yr.
- Gallons per Flush 0.125
- Flush Mode Single Flush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # K-76317-CP
- Zoro # G2153699
- UPC # 885612458391
- Country of Origin Multiple
- Category Dual Flush Valves
Dimensions
Manufacturers Warranty Length | 1 yr. |
Inlet Size | 3/4 in IPS |
Details
Valve Design | Piston |
Finish | Polished chrome |
Gallons per Flush | 0.125 |
Flush Mode | Single Flush |
Basic Power Source | Manual |
Fixture Type | Urinal |
Item | Flushometer |
Spud Coupling | 3/4" |
Fixture Connection | Top Spud |
Includes | Vacuum Breaker, Control Stop |
Standards | ADA, CSA B651, ASME A112.18, CSA B125.1 |
Pressure Range | 25 to 80 psi |
Rough-In | 12 in |
Brand and Series | Kohler |
Description
Manual Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDESIGN OTC TOWEL BAR BRONZE 9"" (57271)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Brushed Nickel (KB608B)
- PARKER Tubing, Nylon, 3/8" OD, Black, 250 Ft (NBR-6-048)
- SLOAN Shower Head Ac11-2.5 PVDBN Shower Head (4020115)
- KOHLER 1.6 gpf, Polished Chrome, Single Flush, Toilet Flushometer (K-76322-CP)
- KOHLER 1 gpf, Polished Chrome, Single Flush, Urinal Flushometer (K-76319-CP)
- KOHLER Dual Flush Push Rods Kit (1266858)
- KOHLER 1.28 gpf, Polished Chrome, Single Flush, Toilet Flushometer (K-76321-CP)
- KOHLER Valve Service Kit, 820 Dual Flush Valve (1269696)
- KOHLER 0.5 gpf, Polished Chrome, Single Flush, Urinal Flushometer (K-76318-CP)
- SLOAN Royal 310 Wwt (3413600)
- Kohler Dual Flush Valves