Shop All Automatic Flush Valve
Kohler
0.125 gpf gpf, Mach Tripoinnt, Polished Chrome, 3/4 in Spud Coupling
Mfr # 10UD00D20-CP
Zoro # G109769010
product price: $499.68
/ea
Free Shipping & Returns
$499.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Top Spud
- Brand and Series Mach(R) Tripoint(R)
- Gallons per Flush 0.125 gpf
- Spud Coupling 3/4 in
- Basic Power Source Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 10UD00D20-CP
- Zoro # G109769010
- UPC # 885612624345
- Country of Origin China
- Category Automatic Flush Valve
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Fixture Connection | Top Spud |
Brand and Series | Mach(R) Tripoint(R) |
Gallons per Flush | 0.125 gpf |
Spud Coupling | 3/4 in |
Basic Power Source | Battery |
Item | Mach Tripoinnt |
Standards | ADA Compliant, ASME A112.18.1/CSA B125.1, ASSE 1037/ASME A112.1037/CSA B125.37, CSA B651, EPA WaterSense(TM), ICC/ANSI A117.1, OBC |
Pressure Range | 25 to 80 psi |
Finish | Polished Chrome |
Description
Mach Tripoinnt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC, Stainless Steel Female Adapter, Socket x FNPT, 3/4 in x 1/2 in Pipe Size (835-101SR)
- JOHN GUEST Push-to-Connect Plug-In Elbow, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI221212S-PK10)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1/2" x 3/8" Pipe Size (1VFX4)
- GINGER Double Post Toilet Tissue Holder in Polished Chrome (0208/PC)
- KOHLER Wave Dc 1.28 Gpf Toilet Retrofit Fv (40TD00N10-RF-CP)
- KOHLER Mach Tripoint Dc 1.28 Gpf Toil Ret Fv (10TD00N10-RF-CP)
- KOHLER Mach Wave Dc 1.6 Gpf Toilet Fv (40TD00R10-CP)
- KOHLER Tripoint Exposed Hybrid 0.125 Gpf Washdown Urinal Flushometer (7546-CP)
- KOHLER Mach Tripoint Dc 1.28 Gpf Toilet Fv (10TD00N10-CP)
- KOHLER Mach Wave Dc 1.28 Gpf Toilet Fv (40TD00N10-CP)
- TOTO ECOPOWER Touchless 1.6 GPF Toilet Flush Valve Polished Chrome (TET1GB#CP)
- Kohler Automatic Flush Valve