Shop All Kitchen Faucets
Kohler
0 in Mount, 2 Hole Coralais Two-Hole Kitchen Sink Faucet
Mfr # 15176-F-CP
Zoro # G8820425
product price: $181.20
/ea
Free Shipping & Returns
$181.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 2
- Mounting Hole Center to Center 0 in
- ADA Compliant Yes
- Flow Rate 1.8 GPM
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 15176-F-CP
- Zoro # G8820425
- UPC # 087206697821
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Width | 2 in |
Spout Length | 8-1/2 in |
Height | 9-1/4 in |
Spout Height | 6-1/4 in |
Details
Number of Holes | 2 |
Mounting Hole Center to Center | 0 in |
ADA Compliant | Yes |
Flow Rate | 1.8 GPM |
Handle Type | Lever |
Faucet Spout | 360 Degrees Swivel |
Handle Material | Metal |
Features | Sidespray |
Color/Finish | Polished Chrome |
Valve Type | Ceramic Disc |
Mounting | Deck Mounted |
Includes | Handles |
Item | Coralais Two-Hole Kitchen Sink Faucet |
Material | Metal |
Compliance | CA Drought Compliant; Low Lead Compliant |
Number Of Handles | 1 |
Description
Coralais Two-Hole Kitchen Sink Faucet
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x 4" TBE PVC Pipe Nipple Sch 80 (861-254)
- LEGEND VALVE 2" T-401 GATE VALVE (104-308)
- COBRA TOOLS Plunger Air Powered Plunge-It (00300)
- DELTA Foundations Single Handle Kitchen Faucet (B1310LF)
- KOHLER 0 in Mount, 1 Hole Kitchen Sink Faucet (23766-CP)
- KOHLER 4.44 in Mount, 1 Hole Kitchen Faucet (22061-VS)
- KOHLER Crue Pull-Out Single-Handle Kitchen Faucet (22976-BL)
- KOHLER Artifacts Bridge Fct Secondary W/Lever (76520-4-CP)
- KOHLER Simplice Semiprofessional Kitchen Sink Faucet (22033-VS)
- KOHLER Tone Touchless Pull-Down Single-Handle Kitchen Sink Faucet (23766-VS)
- T&S BRASS Faucet-Rstrm Wrist Bld Hd (B-0890)
- Kohler Kitchen Faucets & Accessories