Shop All Bathroom Sink Faucets
Kohler
0 in Mount, 1 Hole Sculpted Touchless Lavatory Faucet With
Mfr # 13460-VS
Zoro # G7720682
product price: $556.99
/ea
Free Shipping & Returns
$556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Residential/Commercial Commercial
- Mounting Hole Center to Center 0 in
- Number of Holes 1
- Mounting Type Single Hole
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 13460-VS
- Zoro # G7720682
- UPC # 650531850294
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Length | 6-1/4 in |
Width | 2.937 in |
Height | 24 in |
Details
Residential/Commercial | Commercial |
Mounting Hole Center to Center | 0 in |
Number of Holes | 1 |
Mounting Type | Single Hole |
ADA Compliant | Yes |
Flow Rate | 0.5 GPM |
Spout Reach | 5-3/4 in |
Color | Vibrant Stainless |
Includes | Handles; Valve |
Item | Sculpted Touchless Lavatory Faucet With |
Series | Touchless |
Material | Brass |
Valve Type | Ceramic Disc |
Features | Water Efficient |
Faucet Spout | Conventional |
Compliance | CA Drought Compliant; Low Lead Compliant |
Faucet Activation | Electronic |
Number Of Handles | 0 |
Description
Sculpted Touchless Lavatory Faucet With
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" MNPT Galvanized Square Head Plug (2WJ75)
- LASCO FITTINGS Wye, 2 in Pipe Size, Schedule 40, Socket (475020)
- PLUMB SHOP BRASSCRAFT MP 2PK Reducing Washer (176-316)
- FRESH PRODUCTS Urinal Deodorizer, Cucumber Melon, PK10 (FRS 2WDS60 CME)
- KOHLER Composed Widespread Bathroom Sink Fau (73060-4-TT)
- KOHLER Straight Spout Bathroom Faucet, Metal (K-104K36-SANA-CP)
- KOHLER Touchless Single Hole Mount, Straight Spout Bathroom Faucet (K-13461-CP)
- KOHLER Components Bathroom Sink Spout With Tube Design (77967-2MB)
- KOHLER Margaux Widespread Lavatory Faucet Wi (16232-4-CP)
- KOHLER Purist Widespread Lavatory Faucet Wit (14410-4-BN)
- KOHLER 10 in, 11 in, 12 in, 13 in, 14 in, 15 in, 16 in, 8 in, 9 in Mount, 3 Hole Bathroom Faucet (97093-4-CP)
- Kohler Bathroom Sink Faucets & Accessories