Shop All Bathroom Sink Faucets
Kohler
0 in Mount, 1 Hole Purist Single-Handle Bathroom Sink Fa, Brushed Bronze
Mfr # 14402-4A-BV
Zoro # G9205279
product price: $592.87
/ea
Free Shipping & Returns
$592.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center 0 in
- Number of Holes 1
- Mounting Type Single Hole
- ADA Compliant Yes
- Finish Brushed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 14402-4A-BV
- Zoro # G9205279
- UPC # 650531149664
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Height | 7-3/4 in |
Details
Mounting Hole Center to Center | 0 in |
Number of Holes | 1 |
Mounting Type | Single Hole |
ADA Compliant | Yes |
Finish | Brushed Bronze |
Handle Type | Lever |
Flow Rate | 1.2 GPM |
Handle Material | Metal |
Standards | ASME A112.18.1; CSA; ANSI 372, ANSI 61, ANSI A117.1 |
Valve Type | Ceramic Disc |
Spout Reach | 5-1/2 in |
ANSI Compliant | Yes |
Mounting | Deck Mounted |
Color | Vibrant Brushed Bronze |
Material | Metal |
Features | Water Efficient |
Series | Purist |
Includes | Drain Assembly; Handles; Pop-Up; Valve |
Item | Purist Single-Handle Bathroom Sink Fa |
Faucet Spout | Conventional Fixed |
Compliance | CA Drought Compliant; Low Lead Compliant |
Number Of Handles | 1 |
Description
Purist Single-Handle Bathroom Sink Fa
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFI BRAND Polished Chrm Concealed 3-Way Thermostatic Valve Shower Mixer Rnd Knob (AB4001-PC)
- ELKAY Elkay Crosstown 15-5/8"x16-1/8"x1-1/4" Bottom Grid Polished SS (CTXFBG1516)
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 4" Size (5322095080)
- KOHLER Lh Trip Lever Kit (1045276-BN)
- KOHLER Purist Widespread Lavatory Faucet Wit (14406-4-BV)
- KOHLER 12 in, 15 in, 14 in, 9 in, 11 in, 8 in, 16 in, 13 in, 10 in Mount, 3 Hole Bathroom Faucet (800T20-5ANA-CP)
- KOHLER Parallel Widespread Bathroom Sink Faucet With Lever Handles (23484-4-BN)
- KOHLER Purist Lav Faucet (14406-3-2MB)
- KOHLER Riff Widespread Bathroom Sink Fct Vibrant Brushed Moderne Brass, 1.2 gpm (27399-4-2MB)
- KOHLER Triton Bowe Shelf-Back Bathroom Sink Faucet (521T21-4AEA-CP)
- MOEN One-Handle High Arc Bathroom Faucet in Matte Black (84516BL)
- Kohler Bathroom Sink Faucets & Accessories