Shop All Kitchen Faucets
Kohler
0 in Mount, 1 Hole Purist Primary Swing Spout Kitchen Fa
Mfr # 7507-BL
Zoro # G9155594
product price: $606.90
/ea
Free Shipping & Returns
$606.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center 0 in
- ADA Compliant Yes
- Flow Rate 1.8 GPM
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 7507-BL
- Zoro # G9155594
- UPC # 650531931696
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Width | 2 in |
Spout Length | 8 in |
Height | 11-3/8 in |
Spout Height | 8-7/8 in |
Description
Purist Primary Swing Spout Kitchen Fa
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Solenoid Valve Assy (1178733)
- ZORO SELECT 3/4" FNPT Carbon Steel Ball Valve Inline (08Q011N06034S4)
- ELKAY Elkay Crosstown 18-1/2"x18-1/2"x9", 1-Bowl Undermount Sink SS (ECTRU17179T)
- KOHLER Cover, Tank, Toilet (1357943-0)
- KOHLER Rival Pull Out Kitchen Faucet (30468-CP)
- KOHLER Two-Hole Bridge Kitchen Faucet With Side Sprayer in Vibrant Polished Nickel (28356-SN)
- KOHLER Manual, Single Hole Only Mount, 1 Hole Mid Arc Pull Out Kitchen Sink Faucet (K-7505-CP)
- KOHLER Riff Touchless Pull-Down Single-Handle Kitchen Sink Faucet (23832-VS)
- KOHLER Crue Pull-Out Single-Handle Kitchen Faucet (22976-2MB)
- KOHLER 0 in Mount, 1 Hole Pot Filler (22066-VS)
- BUNN Faucet - Hot Water For Bunn - Part# Bu29075-0000 (BU29075-0000)
- Kohler Kitchen Faucets