Shop All Kitchen Faucets
Kohler
0 in Mount, 1 Hole Purist Primary Pullout Kitchen Faucet
Mfr # 7505-SN
Zoro # G8853370
product price: $664.99
/ea
Free Shipping & Returns
$664.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center 0 in
- ADA Compliant Yes
- Flow Rate 1.5 GPM
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 7505-SN
- Zoro # G8853370
- UPC # 650531931634
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Spout Length | 8 in |
Hole Dia. | 1-5/16 in |
Height | 11-3/8 in |
Width | 2 in |
Spout Height | 8.937 in |
Description
Purist Primary Pullout Kitchen Faucet
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIGRE USA INC 3X4X4 Off Dnspt Adapter (36-649)
- LDR GLOBAL INDUSTRIES 050 1700cp Oak Toilet Se Hinge 2027638 (050 1700CP)
- ZORO SELECT PVC Male Adapter, MNPT x Socket, 3/4 in Pipe Size (436007BC)
- COMMERCIAL Partition Slide Latch (38102)
- KOHLER Crue Pull-Down Single-Handle Kitchen Faucet (22972-2MB)
- KOHLER 0 in Mount, 1 Hole Bar Sink Faucet (7509-BL)
- KOHLER 0 in Mount, 1 Hole Kitchen Faucet (23830-VS)
- KOHLER Artifacts 2-Hole Kitchen Sink Faucet (99265-SN)
- KOHLER Purist Primary Pullout Kitchen Faucet (7505-CP)
- KOHLER 0 in Mount, 1 Hole Kitchen Faucet (23764-CP)
- KINGSTON BRASS KS1172AX Heritage Bridge Kitchen Faucet, Polished Brass (KS1172AX)
- Kohler Kitchen Faucets