Shop All Kitchen Faucets
Kohler
0 in Mount, 1 Hole Laundry Faucet
Mfr # 22035-BL
Zoro # G701198355
product price: $218.25
/ea
Free Shipping & Returns
$218.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center 0 in
- Flow Rate 4 GPM
- Handle Type Lever
- Mounting Type Centerset
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 22035-BL
- Zoro # G701198355
- UPC # 885612708328
- Country of Origin Unknown
- Category Kitchen Faucets
Dimensions
Connection Size | 3/8 in |
Height | 9-1/16 in |
Spout Length | 8-1/16 in |
Hole Dia. | 1-5/16 in |
Spout Height | 4-15/16 in |
Details
Number of Holes | 1 |
Mounting Hole Center to Center | 0 in |
Flow Rate | 4 GPM |
Handle Type | Lever |
Mounting Type | Centerset |
Series | Simplice |
Includes | Handles; Installation Hardware; Valve |
Mounting | Deck Mounted |
Water Connection | 3/8" Compression |
Compliance | Low Lead Compliant |
Valve Type | Ceramic Disc |
Item | Laundry Faucet |
Handle Material | Metal |
Faucet Spout | 120 Degrees Swivel |
Standards | ASME A112.18.1; ASME, CSA |
Material | Metal |
Color/Finish | Matte Black |
Number Of Handles | 1 |
Description
An innovative fit for a variety of utility tasks, this Simplice laundry sink faucet combines an elegant, universal design with exceptional ergonomics and functionality.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Manual, 8" Mount, 2 to 4 Hole Low Arc Kitchen Faucet (7074040.002)
- ZORO SELECT 0.5" OD x 0.035" Wall x 0.43" ID Carbon Steel Round Tube A513-Type 5 DOM (7756_12_0)
- STREAMLINE Streamline REF-1/4 Soft Coil Tubing, 1/4 in OD, 50 ft L (D 04050P)
- KOHLER Kathryn Trip Lever For K-3940 & K-3324 (9131-BN)
- KOHLER Rival Pull Out Kitchen Faucet (30468-CP)
- KOHLER 0 in Mount, 1 Hole Kitchen Sink Faucet (23766-CP)
- KOHLER Simplice Single-Hole Or Three-Hole Ki (597-VS)
- KOHLER Semiprofessional Kitchen Sink Faucet (24982-CP)
- KOHLER Artifacts Wall Mount Pot Filler (99270-2MB)
- KOHLER Crue Semi Pro Kitchen Faucet (22973-BL)
- MOEN Arbor One-Handle Pulldown Kitchen Faucet (7594EVSRS)
- Kohler Kitchen Faucets & Accessories