Shop All Kitchen Faucets
Kohler
0 in Mount, 1 Hole Kitchen Sink Faucet
Mfr # 23766-BL
Zoro # G001198376
product price: $820.99
/ea
Free Shipping & Returns
$820.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center 0 in
- ADA Compliant Yes
- Flow Rate 1.5 GPM
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 23766-BL
- Zoro # G001198376
- UPC # 885612889140
- Country of Origin Unknown
- Category Kitchen Faucets
Dimensions
Height | 17.2 in |
Spout Length | 7-13/16 in |
Hole Dia. | 1-5/16 in |
Spout Height | 7-9/16 in |
Description
With clean lines and a soft teardrop base, the Tone kitchen faucet collection features a fresh take on mid-century modern style. This inviting design, where minimalism meets warmth, makes for a perfect fit in any space. Paired with thoughtful functionality, the Tone collection is a dynamic beauty.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRA-ZORB Strut Mount Cushion Clamp, 1/2" Nom Pipe, Electro Galvanized Gold (200050)
- APOLLO VALVES 1/2" Press Lead Free Bronze Ball Cone Check Valve (61LF10301PR)
- ZURN Wall Hydrant, 12 in. (Z1321-CXL-12)
- KIBI K1-S16, Undermount Mount, Satin Finish (K1-S16)
- KOHLER 4.44 in Mount, 1 Hole Kitchen Faucet (22061-VS)
- KOHLER 0 in Mount, 1 Hole Bar Faucet (99268-2BZ)
- KOHLER Crue Single-Handle Bar Sink Faucet (22975-VS)
- KOHLER Crue Pull-Down Single-Handle Kitchen Faucet (22972-BL)
- KOHLER 0 in Mount, 1 Hole Purist Primary Swing Spout Kitchen Fa (7507-BL)
- KOHLER 0 in Mount, 1 Hole Kitchen Faucet (7506-SN)
- KOHLER Pull-Down Kitchen Sink Faucet With Three-Function Sprayhead in Matte Black (28358-BL)
- Kohler Kitchen Faucets