Shop All Kitchen Faucets
Kohler
0 in Mount, 1 Hole Kitchen Faucet
Mfr # 7506-SN
Zoro # G401198273
product price: $611.32
/ea
Free Shipping & Returns
$611.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center 0 in
- ADA Compliant Yes
- Flow Rate 1.5 GPM
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 7506-SN
- Zoro # G401198273
- UPC # 650531931672
- Country of Origin Unknown
- Category Kitchen Faucets
Dimensions
Spout Length | 7 in |
Width | 3-5/8 in |
Height | 9-7/8 in |
Hole Dia. | 1-5/16 in |
Spout Height | 7-7/16 in |
Description
Designed to accommodate an extra-thick counter, this Purist bar or prep sink faucet combines a strong architectural form and simple-to-use features. Featuring a single lever handle, the high-arch swing spout includes a pull-out sprayhead with two flow options and pause function to make kitchen tasks easier. This faucet is ideal for an entertainment area, kitchen island, or prep sink.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4 x 1/2 SS304 RED COUPLING (404-377)
- WOODFORD MFG 1/2 in. x 3/4 in. FPT x MPT x 8 in. L Freezeless Auto Dra, Sillcock w-50HA BP (30P-8)
- ZURN Tc Up Lead Free 2" 975Xl2 (2-975XL2TCU)
- GROHE Blue Filter L Chrome (40412001)
- KOHLER Rival Pull Out Kitchen Faucet (30468-CP)
- KOHLER Artifacts 1H Kitchen W/Pd Spry (99260-TT)
- KOHLER Artifacts Single-Hole Kitchen Sink Fa (99259-CP)
- KOHLER Simplice Pulldown Kitchen Faucet (596-2MB)
- KOHLER Graze Pull-Down Kitchen Sink Faucet With Three-Function Sprayhead (22062-BL)
- KOHLER Crue Pull-Down Single-Handle Kitchen Faucet (22972-BL)
- T&S BRASS Manual, 8" Mount, 2 Hole Low Arc Laundry Sink Faucet (B-0230-01)
- Kohler Kitchen Faucets