Shop All Kitchen Faucets
Kohler
0 in Mount, 1 Hole Kitchen Faucet
Mfr # 24982-SN
Zoro # G401198242
product price: $664.42
/ea
Free Shipping & Returns
$664.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center 0 in
- ADA Compliant Yes
- Flow Rate 1.5 GPM
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 24982-SN
- Zoro # G401198242
- UPC # 885612754202
- Country of Origin Unknown
- Category Kitchen Faucets
Dimensions
Height | 23-13/16 in |
Spout Length | 10 in |
Hole Dia. | 1-5/16 in |
Spout Height | 8-3/8 in |
Details
Number of Holes | 1 |
Mounting Hole Center to Center | 0 in |
ADA Compliant | Yes |
Flow Rate | 1.5 GPM |
Handle Type | Lever |
Mounting Type | Single Hole |
Series | Purist |
Mounting | Deck Mounted |
Water Connection | 3/8" Compression |
Valve Type | Ceramic Disc |
Standards | ANSI A117.1; ASME A112.18.1; CSA, ANSI, ASME; Lead Leaching Certified NSF/ANSI 61 |
Handle Material | Metal |
Material | Metal |
Features | Pre Rinse; Pullout Spray; Sweep Spray; Water Efficient |
Includes | Handles; Installation Hardware; Valve |
Compliance | CA Drought Compliant; Low Lead Compliant |
Item | Kitchen Faucet |
Color/Finish | Vibrant Polished Nickel |
Faucet Spout | 360 Degrees Swivel |
Number Of Handles | 1 |
Description
Complete kitchen tasks with more ease and efficiency. This Purist kitchen faucet combines a strong architectural form with features adapted from the busiest professional kitchens. The three-function sprayhead lets you cycle through a range of tasks at the touch of a button: an aerated stream for rinsing, Sweep spray for cleaning, and Boost function for fast filling of pots and pitchers.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY In-Line Vent, ABS Chrome Plated (39000)
- CULLIGAN Quick Connect Filter, 8 gpm, 5 Micron, 4-1/2" O.D., 9 3/4 in H (CP5BBS)
- THRIFCO PLUMBING 1/2 X 6 1/2 Brass Nipple (5320024)
- STIEBEL ELTRON Tankless Water Heater, 12000W, 6/2 AWG, Depth: 4-5/8" (239213)
- KOHLER 0 in Mount, 1 Hole Bar Faucet (99268-2BZ)
- KOHLER Artifacts Single-Hole Kitchen Sink Fa (99261-CP)
- KOHLER Purist Single-Handle Semi-Professional Kitchen Sink Faucet (24982-2MB)
- KOHLER 0 in Mount, 2 Hole Coralais Two-Hole Kitchen Sink Faucet (15176-F-CP)
- KOHLER Riff Touchless Pull-Down Single-Handle Kitchen Sink Faucet (23832-VS)
- KOHLER Artifacts 1H Kitchen W/Pd Spry (99259-AF)
- STERILITE - LAKE HAVASU AZ Sterilite - Lake Havasu AZ 14138606 3 Layer Stack & Carry Box Blue (14138606)
- Kohler Kitchen Faucets & Accessories