Shop All Kitchen Faucets
Kohler
0 in Mount, 1 Hole Kitchen Faucet
Mfr # 22060-CP
Zoro # G401198259
product price: $569.99
/ea
Free Shipping & Returns
$569.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center 0 in
- Finish Chrome
- ADA Compliant Yes
- Flow Rate 1.5 GPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 22060-CP
- Zoro # G401198259
- UPC # 885612818287
- Country of Origin Unknown
- Category Kitchen Faucets
Dimensions
Height | 24-1/4 in |
Spout Length | 10 in |
Hole Dia. | 1-5/16 in |
Spout Height | 9-9/16 in |
Details
Number of Holes | 1 |
Mounting Hole Center to Center | 0 in |
Finish | Chrome |
ADA Compliant | Yes |
Flow Rate | 1.5 GPM |
Handle Type | Lever |
Mounting Type | Single Hole |
Color/Finish | Polished Chrome |
Material | Zinc |
Faucet Spout | 360 Degrees Swivel |
Series | Graze |
Standards | ANSI 372, ANSI 61, ANSI A117.1; ASME A112.18.1; ANSI, ASME, CSA, NSF; Lead Leaching Certified NSF/ANSI 61 |
Includes | Handles; Installation Hardware; Valve |
Valve Type | Ceramic Disc |
Mounting | Deck Mounted |
Features | BerrySoft; Magnetic Docking; Pre Rinse; Pullout Spray; Sweep Spray; Water Efficient |
Compliance | CA Drought Compliant |
Water Connection | 3/8" Compression |
Item | Kitchen Faucet |
Number Of Handles | 1 |
Description
Drawing on inspiration rooted deep in Americana, we bring you Graze. This bold statement piece conjures memories of the spikes that built railroads and the steel industry where iron was forged. Breaking from the norm of more delicate smooth round lines, the bold square base with a unique strong silhouette is eye-catching on your counter and a design to complement most every home.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Repair Kit for S60-003 (S45-050)
- PARKER Tubing, Clear, Shore D 55, 7/8" I.D., FEP (103-1000062-NT-100)
- STEEL & OBRIEN 2-1/2" Butt Weld End Short 90 Deg. Elbow - 304SS Unpolished (2WCL-2.5-1-304)
- POWERS Internal Repair Kit (800310C)
- KOHLER Purist Single-Hole Kitchen Sink Faucet With 6" Spout (7509-2MB)
- KOHLER Tone Pull-Down Single-Handle Semi-Professional Kitchen Sink Faucet (23765-BMB)
- KOHLER Studio Mcgee Pull-Down Kitchen Faucet w/ 3-Function Sprayhead in Vibrant Brushed Moderne Brass (28358-2MB)
- KOHLER Tournant Semi-Professional Kitchen Si, Single Hole; Deck Mounted Mount, 1 Hole (77515-CP)
- KOHLER Jolt Pull Out Kitchen Faucet Polished Chrome (30612-CP)
- KOHLER Triton Bowe Service Sink Faucet (838T80-4A-CP)
- IN-SINK-ERATOR Hc3300 Chrome Faucet (F-HC3300C)
- Kohler Kitchen Faucets