Shop All Bathroom Sink Faucets
Kohler
0 in Mount, 1 Hole Bathroom Faucet, Vibrant Brushed Nickel
Mfr # 99760-4-BN
Zoro # G501197251
product price: $465.99
/ea
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center 0 in
- Number of Holes 1
- Mounting Type Single Hole
- ADA Compliant Yes
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 99760-4-BN
- Zoro # G501197251
- UPC # 885612742131
- Country of Origin Unknown
- Category Bathroom Sink Faucets
Dimensions
Height | 5-15/16 in |
Details
Mounting Hole Center to Center | 0 in |
Number of Holes | 1 |
Mounting Type | Single Hole |
ADA Compliant | Yes |
Finish | Vibrant Brushed Nickel |
Handle Type | Lever |
Flow Rate | 1.2 GPM |
Standards | ASME A112.18.1; CSA, NSF; ANSI 372, ANSI 61, ANSI A117.1 |
Item | Bathroom Faucet |
Valve Type | Ceramic Disc |
Compliance | CA Drought Compliant |
ANSI Compliant | Yes |
Faucet Spout | Fixed |
Material | Brass |
Includes | Drain Assembly; Handles; Pop-Up; Valve |
Mounting | Deck Mounted |
Spout Reach | 4-3/16 in |
Series | Honesty |
Number Of Handles | 1 |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x 1-1/4" FNPT Galvanized Hex Bushing (511-986HN)
- SWAGELOK SWAGELOK SS-QC8-B-8PM QUICK CONNECT 1/2IN STAINLESS NPT OTHER PIPE FITTING (SS-QC8-B-8PM)
- WATTS 14-1/8 " Cast-iron Roof Drain (RD-104)
- ZORO SELECT 1" x 5" Black Pipe Nipple Sch 80 (40608)
- KOHLER Parallel Tall 1H Lav Fct 1.0 Gpm (23475-4K-BV)
- KOHLER Bellera 1H Lav Fct (27379-4-2BZ)
- KOHLER Sculpted Touchless Faucet With Insight Technology, Dc-Powered (13461-VS)
- KOHLER Venza Single Control Lav Faucet, 1.2Gpm Matte Black (28126-4-BL)
- KOHLER Coralais 1H Centerset Lav Faucet Vra (15198-4RA-CP)
- KOHLER Forte Widespread Lavatory Faucet With (10272-4-BN)
- MOEN Chateau Two-Handle Bathroom Faucet (4925)
- Kohler Bathroom Sink Faucets