Shop All Bathroom Sink Faucets
Kohler
0 in Mount, 1 Hole Bathroom Faucet, Polished Chrome
Mfr # 74013-4-CP
Zoro # G601197212
product price: $234.15
/ea
Free Shipping & Returns
$234.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center 0 in
- Number of Holes 1
- Mounting Type Single Hole
- ADA Compliant Yes
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 74013-4-CP
- Zoro # G601197212
- UPC # 885612710253
- Country of Origin Unknown
- Category Bathroom Sink Faucets
Dimensions
Connection Size | 3/8 in |
Height | 6-3/16 in |
Details
Mounting Hole Center to Center | 0 in |
Number of Holes | 1 |
Mounting Type | Single Hole |
ADA Compliant | Yes |
Finish | Polished Chrome |
Handle Type | Lever |
Flow Rate | 1.2 GPM |
Series | Taut |
Includes | Drain Assembly; Handles; Pop-Up; Valve |
Mounting | Deck Mounted |
Spout Reach | 3-15/16 in |
Standards | ASME A112.18.1; CSA; ANSI 372, ANSI 61, ANSI A117.1 |
Valve Type | Ceramic Disc |
Compliance | CA Drought Compliant |
Faucet Spout | Fixed |
ANSI Compliant | Yes |
Connection Type | Compression |
Material | Brass |
Item | Bathroom Faucet |
Number Of Handles | 1 |
Description
Minimalist in its design, the Taut bathroom faucet collection is a versatile style choice for transitional or contemporary environments. Coordinate with KOHLER Pitch showering components, and create a space that will look beautiful for years to come.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Claremont Raindrop Shower Arm, Oil Rubbed Bronze (K117A5)
- ZORO SELECT Tubing, 1 In OD, 100 Ft L, Natural (HDPE1X78ANA)
- AMERICAN HYDRO Fertilizing and Pest Control System (P1X)
- KEENEY MFG 1-1/4-in Plastic Push Button Sink Bathroom Drain w/Overflow, Chrome (K820-72)
- KOHLER 0 in Mount, 1 Hole Bathroom Faucet (97060-4-BN)
- KOHLER 10 in, 11 in, 12 in, 13 in, 14 in, 15 in, 16 in, 8 in, 9 in Mount, 3 Hole (14410-4-CP)
- KOHLER Occasion Single Control Tall Lav Fct (27003-4-2MB)
- KOHLER Touchless Single Hole Mount, Straight Spout Bathroom Faucet (K-13467-CP)
- KOHLER Riff Single-Handle Bathroom Sink Fct Matte Black, 1.2 gpm (27400-4-BL)
- KOHLER Occasion Single Control Lav Fct (27000-4-CP)
- INNOCI-USA 4" Centerset 2-Handle Low-Arc Bathroom Faucet with Pop-Up Assembly in Brushed Nickel (33922)
- Kohler Bathroom Sink Faucets