Shop All Bathroom Sink Faucets
Kohler
0 in Mount, 1 Hole Bathroom Faucet
Mfr # 97061-4-CP
Zoro # G601197229
Free Shipping & Returns
$216.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center 0 in
- Number of Holes 1
- Mounting Type Single Hole
- Handle Type Lever
- Flow Rate 1.2 GPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 97061-4-CP
- Zoro # G601197229
- UPC # 885612675576
- Country of Origin Unknown
- Category Bathroom Sink Faucets
Dimensions
Connection Size | 3/8 in |
Height | 6-1/2 in |
Details
Mounting Hole Center to Center | 0 in |
Number of Holes | 1 |
Mounting Type | Single Hole |
Handle Type | Lever |
Flow Rate | 1.2 GPM |
Color | Polished Chrome |
Faucet Spout | Fixed |
Spout Reach | 3-7/8 in |
Connection Type | Compression |
Valve Type | Ceramic Disc |
Series | Hint |
Compliance | CA Drought Compliant |
Material | Metal |
Includes | Drain Assembly; Escutcheon; Handles; Pop-Up; Valve |
Item | Bathroom Faucet |
Mounting | Deck Mounted |
Number Of Handles | 1 |
Description
Minimalist in its design, the Hint bathroom faucet collection is a versatile style choice for traditional or contemporary environments. Coordinate with KOHLER Pitch showering components, and create a space that will look beautiful for years to come. This single-handle faucet includes an escutcheon plate for three-hole installation.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1-1/4" FNPT x 1" MNPT Galv 90 Degree Street Elbow (0311019400)
- COMPONENT HARDWARE DrainMaster/Quik-Flo Rotary Drain S/S (DSS-Y003)
- BRADLEY SMOKER Eye Wash Station (S19-200)
- SLOAN Ebv1052A Sloan Opt Plus Rep Kit 2.4 Cl (3325152)
- KOHLER Parallel Single-Handle Bathroom Sink Faucet (23472-4-BL)
- KOHLER Purist Wall-Mount Lav Faucet Trim (T14413-4-BL)
- KOHLER Low Arc Bathroom Faucet, Polished Chrome (K-15240-4NDRA-CP)
- KOHLER Triton Bowe 8 Widespread - Wristblade (800T20-5ANL-CP)
- KOHLER 0 in Mount, 1 Hole Bathroom Faucet (97060-4-BN)
- KOHLER Manual 8" Mount, Gooseneck Bathroom Faucet (K-10272-4-CP)
- KOHLER Memoirs Stately Widespread Lavatory F (454-4V-BV)
- Kohler Bathroom Sink Faucets & Accessories