Shop All Kitchen Faucets
Kohler
0 in Mount, 1 Hole Bar Faucet
Mfr # 22975-CP
Zoro # G601198318
product price: $278.32
/ea
Free Shipping & Returns
$278.32
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center 0 in
- ADA Compliant Yes
- Flow Rate 1.5 GPM
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 22975-CP
- Zoro # G601198318
- UPC # 885612861382
- Country of Origin Unknown
- Category Kitchen Faucets
Dimensions
Hole Dia. | 2-1/2 in |
Height | 14-1/8 in |
Spout Length | 7-7/8 in |
Spout Height | 14-1/8 in |
Details
Number of Holes | 1 |
Mounting Hole Center to Center | 0 in |
ADA Compliant | Yes |
Flow Rate | 1.5 GPM |
Handle Type | Lever |
Mounting Type | Single Hole |
Handle Material | Metal |
Item | Bar Faucet |
Valve Type | Ceramic Disc |
Features | Water Efficient |
Color/Finish | Polished Chrome |
Includes | Escutcheon; Handles; Installation Hardware; Valve |
Material | Metal |
Standards | ANSI 372, ANSI 61, ANSI A117.1; ASME A112.18.1; NSF, ANSI, ASME |
Mounting | Deck Mounted |
Faucet Spout | Fixed |
Water Connection | 3/8" Compression |
Series | Crue |
Compliance | CA Drought Compliant |
Number Of Handles | 1 |
Description
A model of clean, sophisticated design, the Crue kitchen faucet collection represents a true high point in user-focused plumbing design for the kitchen. The silhouette — a simple arched spout and single lever handle — offers a straightforward style that adapts to nearly any kitchen design. It’s this contemporary look, paired with thoughtful functionality, that makes the Crue collection a modern marvel.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Cleanout Plug, Recessed Head, 3 In (42743)
- KEENEY MFG Decorative ABS P-Trap in Oil Rubbed Bronze, 1.5 x 1.25" (K400BRZ)
- KINGSTON BRASS Pressure Balanced Tub and Shower Valve, Polished Nickel (KB3636V)
- SANI-LAV Spray Nozzle, 150 psi, 7 gpm, Yellow (N1Y)
- KOHLER Artifacts Touchless Pull-Down Kitchen Sink Faucet (29709-2MB)
- KOHLER Tone Pull-Down Single-Handle Semi-Professional Kitchen Sink Faucet (23765-2MB)
- KOHLER Crue Single-Handle Bar Sink Faucet (22975-BL)
- KOHLER Graze Pull-Down Kitchen Sink Faucet With Three-Function Sprayhead (22062-BL)
- KOHLER 0 in Mount, 1 Hole Kitchen Faucet (22060-CP)
- KOHLER Purist Single-Handle Semi-Professional Kitchen Sink Faucet (24982-VS)
- DELTA Broderick Single Handle Pull-Down Kitchen Faucet (9190-AR-DST)
- Kohler Kitchen Faucets