Shop All Kitchen Faucets
Kohler
0 in Mount, 1 Hole Artifacts 2-Hole Kitchen Sink Faucet
Mfr # 99262-CP
Zoro # G8805980
product price: $462.56
/ea
Free Shipping & Returns
$462.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center 0 in
- Residential Commercial Commercial
- ADA Compliant Yes
- Flow Rate 1.5 GPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 99262-CP
- Zoro # G8805980
- UPC # 885612345905
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Height | 14-11/16 in |
Hole Dia. | 1-5/16 in |
Spout Length | 8-1/2 in |
Spout Height | 9-1/16 in |
Description
Artifacts 2-Hole Kitchen Sink Faucet
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAUFF CS Valve, 3/8" NPT, 7250 PSI Max (BBV-2-N06-8001-M)
- WATTS Steam Safety Relief Valve, 3-1/8 in. (0006277)
- DELTA Escutcheon Trim Screws (2) (RP196BL)
- NORPRO BUTTER KEEPER (284)
- KOHLER Rival Pull Out Kitchen Faucet (30468-CP)
- KOHLER Graze Pull-Down Kitchen Fct W/Response (22068-BL)
- KOHLER Crue Pull-Out Single-Handle Kitchen Faucet (22976-BL)
- KOHLER Manual, 8" Mount, Gooseneck Kitchen Faucet (K-810T70-4AFA-CP)
- KOHLER Graze Pull-Down Kitchen Fct W/Response (22068-TT)
- KOHLER Artifacts Bridge Fct Primary W/Lever (76519-4-2MB)
- KOHLER Artifacts Touchless Pull-Down Kitchen Sink Faucet (29709-VS)
- Kohler Kitchen Faucets