Shop All Pens
This Product is Discontinued
Koh-I-Noor
3165 Series Rapidograph Technical Drawing Fountain Pen, 6x0 0.13 mm, White/Teal Barrel (Discontinued)
Mfr # 3165.6Z
Zoro # G003467371
This Product is Discontinued
Key Features
- Pen Type Technical Drawing Fountain Pen
- Color White/Teal
- Tip Size 0.13 mm
- Marking Tool Product Group 3165 Series Rapidograph
- Pen Tip Needle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koh-I-Noor
- MFR # 3165.6Z
- Zoro # G003467371
- UPC # 14173276568
- Country of Origin United States
- Category Pens
Dimensions
Tip Size | 0.13 mm |
Pen Point Size Type | 6x0 |
Pen Point Size | 0.13 mm |
Details
Pen Type | Technical Drawing Fountain Pen |
Color | White/Teal |
Marking Tool Product Group | 3165 Series Rapidograph |
Pen Tip | Needle |
Pen Grip | Smooth |
Includes | (1) 72D Series 6x0 0.13 mm Nib |
Item | Pens |
Weight | 0.21 lbs |
Pen Cap Color(s) | White/Teal |
Pen Tip Type | Needle |
Manufacturer Pen Refill # | All Koh-I-Noor® Trans-Mix Media™ Inks |
Pen Grip Type | Smooth |
Pen Sub-Brand & Product Family | 3165 Series Rapidograph® |
Special Ink Properties | Trans-Mix Mediaâ„¢ |
Pen Style | Stick |
Pen Barrel Color(s) | White/Teal |
Description
Sought after by both artists and designers who aim to bring the life and immediacy that makes hand-drawn work so remarkable, 3165 Series Rapidograph® Technical Drawing pens have been a favorite for generations. Superior-grade fountain-pen design delivers precise, uninterrupted line work that suits a number of specialized applications: from drafting architectural and engineering plans to inking comic books. Each pen features a 72D Series stainless steel nib. Color-coded cap indicates nib size. Easy-to-fill ink reservoir (pen and ink are sold separately—order both).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.