Koh-I-Noor

3165 Series Rapidograph Technical Drawing Fountain Pen, 4x0 0.18 mm, White/Pink Barrel


product price: $33.35
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Pen Type Technical Drawing Fountain Pen
  • Color White/Pink
  • Tip Size 0.18 mm
  • Includes (1) 72D Series 4x0 0.18 mm Nib
  • Marking Tool Product Group 3165 Series Rapidograph
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Koh-I-Noor
  • MFR # 3165.4Z
  • Zoro # G103467387
  • UPC #
    14173276544
  • Country of Origin United States
  • Category Pens

Dimensions

Tip Size 0.18 mm
Pen Point Size 0.18 mm
Pen Point Size Type 4x0

Details

Pen Type Technical Drawing Fountain Pen
Color White/Pink
Includes (1) 72D Series 4x0 0.18 mm Nib
Marking Tool Product Group 3165 Series Rapidograph
Item Pens
Pen Grip Smooth
Pen Tip Needle
Weight 0.21 lbs
Manufacturer Pen Refill # All Koh-I-Noor® Trans-Mix Media™ Inks
Pen Cap Color(s) White/Pink
Pen Barrel Color(s) White/Pink
Pen Sub-Brand & Product Family 3165 Series Rapidograph®
Pen Grip Type Smooth
Pen Style Stick
Special Ink Properties Trans-Mix Media™
Pen Tip Type Needle

Description

Sought after by both artists and designers who aim to bring the life and immediacy that makes hand-drawn work so remarkable, 3165 Series Rapidograph® Technical Drawing pens have been a favorite for generations. Superior-grade fountain-pen design delivers precise, uninterrupted line work that suits a number of specialized applications: from drafting architectural and engineering plans to inking comic books. Each pen features a 72D Series stainless steel nib. Color-coded cap indicates nib size. Easy-to-fill ink reservoir (pen and ink are sold separately—order both).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.