Shop All Gate Operators & Accessories
Koehn Marketing
Drive-Thru Electric Gate
Mfr # K13-19
Zoro # G002696895
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 57.3
- Width 5.6
- Diameter 20.85
- Height 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Koehn Marketing
- MFR # K13-19
- Zoro # G002696895
- Country of Origin Unknown
- Category Gate Operators & Accessories
Dimensions
Length | 57.3 |
Width | 5.6 |
Diameter | 20.85 |
Height | 3.5 |
Description
Drive-Thru Electric Gate requires a separate electric fence energizer (not included) to supply the power for electrifying the gate.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAGER Tailpiece 26397058 (056306)
- HES HES 5000 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (5000C-LBM 630)
- ILCO Ilco: Key-in knob Cylinder, 5-Pin, Schlage E , Satin Chrome, 0 Bitted (ILCO-15995SE-26D-0B)
- MIDWEST FASTENER 5/8" x 3/4" Nylon Plastic Regular Snap Bushings 15PK (66402)
- BFT Transmitter, Two Channel, For Gate (D111904)
- PEDESTAL PRO Outdoor Housing, 10"H, 8"W, 9 lb. (Portra-CS-8x10-E)
- PEDESTAL PRO Outdoor Housing, 14"H, 20"W, 17 lb. (Lando-CS-20x14-E)
- PEDESTAL PRO Mounting Post, 54"H, Powder Coat (HD-DK-STRAIGHT)
- PEDESTAL PRO Card Reader Cover, 10"H, 4 lb. (HOOD-CS-10x10)
- MARSH PRODUCTS Air Hose-Powered Vehicle Detection System (853)
- BFT AMERICAS BFT PTFE Coated Steel Rack (D221073-CP)
- Koehn Marketing Gate Operators & Accessories