Shop All Handheld Flashlights
This Product is Discontinued
Koehler Brightstar
Yellow No Led Industrial Handheld Flashlight, 50 lm (Discontinued)
Mfr # 11500
Zoro # G5133292
This Product is Discontinued
Key Features
- Flashlight Grade Industrial
- Lumens Range 50 to 99
- Maximum Lumens Output 50 lm
- Number of Batteries 2
- Flashlight Battery Size D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Koehler Brightstar
- MFR # 11500
- Zoro # G5133292
- UPC # 016731115005
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | D |
Length | 8.0 in |
Battery Size | D |
Description
Handheld Flashlight, Battery Size D, Number of Batteries 2, Rechargeable No, Body Color Yellow, Body Material Plastic, Weight with Batteries 14.8 oz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.