Shop All Headlamps
Koehler Brightstar
RechargeableHeadlamp, Polymer, Green, 185lm
Mfr # 200521
Zoro # G7748191
Sold in multiples of 6 for $307.50
$307.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rechargeable Yes
- Lumens 185/65/10
- Body Color Green
- Number of Batteries 1
- Peak Beam Intensity 1,000 cd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Koehler Brightstar
- MFR # 200521
- Zoro # G7748191
- UPC # 016731205218
- Country of Origin China
- Category Headlamps
Dimensions
Body Dia. | 1.4 in |
Battery Size | Proprietary |
Overall Length | 2 3/8 in |
Body Diameter | 1 3/8 in |
Overall Width | 1 3/8 in |
Overall Height | 1 3/4 in |
Description
Rechargeable Safety-Rated Headlamp, Battery Chemistry Lithium Ion, Includes Batteries Yes, Battery Size Proprietary, Number of Batteries 1, Includes Charger Yes, Beam Pattern Flood, Spot, Body Color Green, Body Material Polymer, Number of Light Output Modes 2, Maximum Beam Distance 63 m, Maximum Brightness 185 lm, Run Time at Maximum Brightness 6.75 hr, Series Vision, Weight with Batteries 3.5 oz, Charger Style Included USB Cord, Battery Location Front, Rechargeable Yes, Beam Focus Adjustable
Restrictions
- WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Bulb Flood LED Dimmablemable 6.5W 120V R20 3000K Brght White E26 Med Base, 6PK (5316120)
- ILC Replacement for Ottlite Pl/f Balanced Spectrum 27w6500k replacement light bulb lamp (PL/F BALANCED SPECTRUM 27W6500K OTTLITE)
- DESIGNERS FOUNTAIN Blueberry Trail 195 in 2Light Weathered Pewter Outdoor Wall Lantern with Clear Glass Shade (D265M-8EW-WP)
- LIVING ACCENTS Landscape Lite Led 5.5W (A-LVSMD-400)
- KOEHLER BRIGHTSTAR Industrial Headlamp, LED, Hi-Vis Green, Lumens: 185/65 (200501)
- KOEHLER BRIGHTSTAR Industrial Headlamp, LED, Hi-Vis Green, Lumens: 125/15 (200511)
- K-TOOL INTERNATIONAL Rechargeable 2,000 Lumens Headlamp / Flashlight (KTIXD5555)
- ENERGIZER ENERGIZER 250/75 Lumens, LED Black Headlamp (TUFHD31PE)
- STREAMLIGHT USBRechrgHeadlight, PolyCarb, Coyote, 180lm (61706)
- MORF Removeable Rechargeable Headlamp (98935)
- MILWAUKEE TOOL Headlamp and Tumbler (2163-21, 48-22-8392R)
- Koehler Brightstar Headlamps