Shop All Handheld Flashlights
This Product is Discontinued
Koehler Brightstar
Orange No incandescent Industrial Handheld Flashlight (Discontinued)
Mfr # 2224
Zoro # G3920725
This Product is Discontinued
Key Features
- Flashlight Grade Industrial
- Lumens Range 50 to 99
- Number of Batteries 3
- Flashlight Battery Size D
- Flashlight Battery Type Carbon Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koehler Brightstar
- MFR # 2224
- Zoro # G3920725
- UPC # 016731147204
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | D |
Length | 10.25 in |
Body Dia. | 1.25 in |
Battery Size | D |
Overall Length | 10 1/4 in |
Body Diameter | 1 1/4 in |
Description
Handheld Flashlight, Battery Chemistry Alkaline, Battery Size D, Includes Batteries No, Number of Batteries 3, Rechargeable No, Body Color Orange, Body Material Plastic, Lighting Technology LED, Maximum Beam Distance 88 m, Maximum Brightness 60 lm, Weight with Batteries 5.8 oz, Beam Focus Fixed, Hazardous Location Specification Class I, Div 1 and 2, Group A, B, C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2, IP Rating IP67, Special Operating Modes No Special Light Output
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.