Koehler Brightstar

Lantern, LED, Yellow


product price: $245.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Flashlight Battery Type Lithium-Ion
  • Flashlight Battery Size 7.8V
  • Rechargeable Yes
  • Run Time on High Setting 8 hr
  • Length 9.50 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Flashlight Battery Size 7.8V
Length 9.50 in

Description

Lantern, Number of Batteries 1, Rechargeable Yes, Body Color Yellow, Switch Type Toggle

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.