Shop All Lanterns
Koehler Brightstar
Lantern, LED, Orange, Number of Batteries: 1
Mfr # 07650
Zoro # G2310198
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flashlight Battery Type Lithium-Ion
- Flashlight Battery Size 7.8V
- Rechargeable Yes
- Run Time on High Setting 8 hr
- Length 9.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koehler Brightstar
- MFR # 07650
- Zoro # G2310198
- UPC # 026513076509
- Country of Origin United States
- Category Lanterns
Dimensions
Flashlight Battery Size | 7.8V |
Length | 9.50 in |
Description
Lantern, Number of Batteries 1, Rechargeable Yes, Body Color Orange, Switch Type Toggle
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAST G24 200 Lumens Black LED FlashlightAA Battery (3004859)
- MILWAUKEE TOOL Headlamp and Tumbler (2115-21, 48-22-8392R)
- HALO E27Icat (E27ICAT)
- STREAMLIGHT Cordless Work Light, Battery, LED, 500lm (61502)
- KOEHLER BRIGHTSTAR Lantern, LED, Orange (08050)
- KOEHLER BRIGHTSTAR Lantern, LED, Yellow (07632)
- KOEHLER BRIGHTSTAR Lantern, LED, Black (07611)
- NUVO Hopewell - 1-Light - Post Lantern - Matte Black Finish with Clear Seeded Glass (60/6595)
- DORCY Lantern, 2000 Lumen, 5-1/2"Wx5-1/2"Lx9-3/5"H, Gray Silver (DCY413119)
- NIGHTSTICK Intrinsically Safe Lantern (XPR-5586GX)
- LITEZALL Rechargeable 200 Lumen Bulb (LA-RCHBLB-8/16)
- Koehler Brightstar Lanterns