Shop All Headlamps
Koehler Brightstar
Industrial Headlamp, LED, Hi-Vis Green, Lumens: 125/15
Mfr # 200511
Zoro # G3870676
product price: $14.15
/ea
Sold in multiples of 6 for $84.90
$84.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rechargeable No
- Lumens 125/15
- Flashlight Battery Size AAA
- Body Color Green
- Number of Batteries 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koehler Brightstar
- MFR # 200511
- Zoro # G3870676
- UPC # 016731205119
- Country of Origin China
- Category Headlamps
Dimensions
Flashlight Battery Size | AAA |
Body Dia. | 1.4 in |
Battery Size | AAA |
Manufacturers Warranty Length | 1 yr |
Overall Height | 1 3/8 in |
Overall Width | 1 3/8 in |
Manufacturer Warranty Length | 1 yr |
Overall Length | 2 3/8 in |
Body Diameter | 1 3/8 in |
Description
Industrial Headlamp, Battery Chemistry Alkaline, Includes Batteries No, Battery Size AAA, Number of Batteries 2, Beam Pattern Flood, Body Color Green, Body Material Polymer, Maximum Beam Distance 125 m, Maximum Brightness 125 lm, Weight with Batteries 3 oz, Rechargeable No, Beam Focus Fixed, Head Adjustability Adjusted, Drop Rating 1 m, Hazardous Location Specification Class II, Div 1, Group E, F, G, Class I, Div 1, Group A, B, C, D, IP Rating IPX4, Mount Type Head Strap
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON LAMP SOCKETS MED BASE INT ONLY LMPHLDER PUSH THRU (7080-M)
- GOLIGHT Spotlight, 40W, 12VDC, 3.5A, LED, 7-1/4" W (20204GT)
- NIGHTSTICK Low-Profile Dual-Light Headlamp, Green (XPP-5462GX)
- SYLVANIA 7W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S6702)
- KOEHLER BRIGHTSTAR RechargeableHeadlamp, Polymer, Green, 185lm (200521)
- KOEHLER BRIGHTSTAR Industrial Headlamp, LED, Hi-Vis Green, Lumens: 185/65 (200501)
- PETZL AMERICA Rechargeable Headlamp, Pixa 3R, 90 Lumens (?E78CHR 2)
- LITEZALL Rechargeable Nearly Invincible Head Lamp (LA-240HLNI-6/12)
- RACE SPORT Terminator Series H9 Fanless Led Conversion Headlight Kit (H9TLED)
- STREAMLIGHT Industrial Headlamp, Nylon, Black, 250lm (88913)
- STREAMLIGHT Qb Headlamp- Black (61432)
- Koehler Brightstar Headlamps