Koehler Brightstar

Indst Hands Free Light, LED, Orange (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Spot Lights

Key Features

  • Flashlight Grade Industrial
  • Lumens Range 100 to 249
  • Flashlight Body Material Nylon
  • Flashlight Battery Type Alkaline
  • Flashlight Battery Size AA
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Flashlight Battery Size AA
Length 7.0 in

Description

Hands Free Light, Flashlight Grade Industrial, Rechargeable No, Lumens 220, Lumens Range 100 to 249, Maximum Lumens Output 220, Flashlight Battery Size AA, Flashlight Battery Type Alkaline, Run Time on High Setting 4 hr, Body Color Orange, Flashlight Body Material Nylon, Length 7.0 in, Light Output Modes High, Mounting Type Clamp, Batteries Included No, Safety Rating Class I, II, III, Div. 1, Groups A, B, C, D, E F, G; Class I, II,III, Div. 2, Groups C, D, E, F, G; T3, Battery Burn Time 4/17 hr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products