Shop All Flashlight Accessories
This Product is Discontinued
Koehler Brightstar
Flashlight Wand, F/Bright Star Flashlight (Discontinued)
Mfr # 23853
Zoro # G3974765
This Product is Discontinued
Key Features
- Sub-Category Flashlight Wands and Cones
- For Use With Bright Star 2 D-Cell and 3 D-Cell Flashlights
- Color Pink
- Length 6
- Accessory Type Flashlight Wand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koehler Brightstar
- MFR # 23853
- Zoro # G3974765
- UPC # 016731238537
- Country of Origin United States
- Category Flashlight Accessories
Dimensions
Length | 6 |
Overall Length | 6 in |
Details
Sub-Category | Flashlight Wands and Cones |
Item | Flashlight Wand |
For Use With | Bright Star 2 D-Cell and 3 D-Cell Flashlights |
Color | Pink |
Accessory Type | Flashlight Wand |
Compatible with Brand | Bright Star |
Description
Flashlight Wand, Color Pink, Overall Length 6 in, Compatible with Brand Bright Star
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.