Shop All Flashlight Accessories
Koehler Brightstar
BRIGHT STAR Power Cord
Mfr # 510181
Zoro # G5257734
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 120V AC Cord
- Voltage 120V AC
- For Use With Mfr. No. 510181
- Color Black
- Product Type AC Charger/Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koehler Brightstar
- MFR # 510181
- Zoro # G5257734
- UPC # 016731511814
- Country of Origin China
- Category Flashlight Accessories
Dimensions
Details
Item | Charger Cord |
Includes | 120V AC Cord |
Voltage | 120V AC |
For Use With | Mfr. No. 510181 |
Color | Black |
Product Type | AC Charger/Cord |
Compatible with Manufacturer Model Number | 510181 |
Compatible with Brand | Universal |
Plug Type | NEMA 5-15P |
Power Source | Plug |
Compatible with Manufacturer Part Number | 510181 |
Compatible Manufacturer Part Number | 510181 |
Compatible with Manufacturer Model Number [NEW] | 510181 |
Compatible Manufacturer Model Number | 510181 |
For Use with Mfr. Model Number | 510181 |
For Use With Mfr. Model Number | 510181 |
Description
Charger Cord, Compatible with Manufacturer Model Number 510181, For Battery Size Not Applicable, Plug Type NEMA 5-15P, Power Source Plug, Compatible with Brand Universal, Includes 120V AC Cord, Voltage 120V AC, Product Type AC Charger/Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED, 21 W, T8, Medium Bi-Pin (G13) (LEDT8/LC/G/4/835)
- BULBRITE Mini 300w Equivalent T3 Double Ended Base RSC in Clear Finish Dimmable 2900K Halogen Lght Bulb, 10PK (861989)
- ILC Replacement for Philips Pl-l36w/840/4p replacement light bulb lamp (PL-L36W/840/4P PHILIPS)
- ILC Replacement for Philips Mhc70/u/mp/4k/alto replacement light bulb lamp (MHC70/U/MP/4K/ALTO PHILIPS)
- KOEHLER BRIGHTSTAR BRIGHT STAR Battery Tray (510202)
- KOEHLER BRIGHTSTAR DC Plug 12-24V For Lighthawk (07870)
- STREAMLIGHT Charger Base, For Strion Flashlights (74102)
- NITECORE USTAND Flexible Micro-USB Charging Cable Stand (USTAND)
- STREAMLIGHT Charger Base, Charges Up to 1 Flashlight (68790)
- TRIPP LITE Charge Cable, Apple Lightning, Black, 10ft (M100-010-BK)
- ZORO SELECT Replacement Bulb, F/14.4V Flashlights, PK2 (XPR14)
- Koehler Brightstar Flashlight Accessories