Shop All Flashlight Accessories
Koehler Brightstar
BRIGHT STAR Battery Pack
Mfr # 510201-N
Zoro # G5255871
$62.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Bright Star
- Fits Model 48Z718 Rechargeable Base, or 48Z717 W/ Charger Base and AC or DC Cord
- Battery Type Lithium-ion
- Voltage 4.2V
- Recharge Time 4 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Koehler Brightstar
- MFR # 510201-N
- Zoro # G5255871
- UPC # 016731512019
- Country of Origin United States
- Category Flashlight Accessories
Dimensions
Battery Size | 18650 |
Details
Fits Brand | Bright Star |
Fits Model | 48Z718 Rechargeable Base, or 48Z717 W/ Charger Base and AC or DC Cord |
Item | Battery Pack |
Battery Type | Lithium-ion |
Voltage | 4.2V |
Recharge Time | 4 hr |
Rechargeable Up To | 500 Times |
Battery Capacity | 2,600 mAh |
Battery Chemistry | Lithium Ion |
Number of Charging Cycles | 500 |
Compatible with Brand | Bright Star |
Charging Time | 4 hr |
Rechargeable | Yes |
Compatible with Manufacturer Model Number | 178U31, 48Z717 |
Compatible with Manufacturer Model Number [NEW] | 178U31, 48Z717 |
Compatible with Manufacturer Part Number | 178U31, 48Z717 |
Compatible Manufacturer Part Number | 178U31, 48Z717 |
Compatible Manufacturer Model Number | 178U31, 48Z717 |
For Use with Mfr. Model Number | 178U31, 48Z717 |
For Use With Mfr. Model Number | 178U31, 48Z717 |
Description
Battery Pack, Battery Capacity 2,600 mAh, Battery Chemistry Lithium Ion, Battery Size 18650, Compatible with Manufacturer Model Number 178U31, 48Z717, Voltage 4.2V, Charging Time 4 hr, Compatible with Brand Bright Star, Number of Charging Cycles 500, Rechargeable Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for SLI Sylvania Lighting 50/100/150/if/3-way replacement light bulb lamp, 2PK (50/100/150/IF/3-WAY SLI SYLVANIA LIGHTING)
- AFX Edge 8" Round LED Flush Mount - Black (EGRF08LAJD1BK)
- YARD MASTER Floodlight Base, 120V, Plastic, Green (0430)
- HHIP 16.8 Watt LED IP65 Waterproof Machine Work Light (8401-0479)
- KOEHLER BRIGHTSTAR DC Plug 12-24V For Lighthawk (07870)
- KOEHLER BRIGHTSTAR BRIGHT STAR Battery Tray (510202)
- MILWAUKEE TOOL 325L Focusing Flashlight Holster (2107S)
- STREAMLIGHT Lamp, Flashlight, Bi-Pin (75914)
- STREAMLIGHT Lamp, Flashlight, Bi-Pin (74914)
- COAST CUTLERY Flashlight Sheath, 6"x1-1/2" (S30 SHEATH)
- STREAMLIGHT Stinger Ds Tailcap Switch (75851)
- Koehler Brightstar Flashlight Accessories